Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Ylw

  • Zoro #: G0129715
  • Mfr #: 1961596

$108.39

  • Material: Steel
  • Standards: ADA Compliant, UL Classified, US Green Building Council
  • Finish: Matte
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1961596 Specifications

  • Zoro #: G0129715
  • Mfr #: 1961596
Material: Steel Standards: ADA Compliant, UL Classified, US Green Building Council
Finish: Matte Length: 14-1/4"
Color: Yellow Width: 1-25/32"
Height: 8-1/2" Series: Configure(TM)
For Use With: 15 gal. Commercial Container Item: Recycle Label
Label Markings: Cans Width/Diameter: 1-3/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Recycle Label, For Use With 15 gal. Commercial Container, Label Markings Cans, Color Yellow, Height 8-1/2 In., 1-3/4 In. Width/Diameter, Length 14-1/4 In., Material Steel, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council

Reviews of Rubbermaid #1961596