Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Ylw

  • Zoro #: G0129681
  • Mfr #: 1961599

$262.50

  • For Use With: 45 gal. Commercial Container
  • Height: 8-1/2"
  • Series: Configure(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1961599 Specifications

  • Zoro #: G0129681
  • Mfr #: 1961599
For Use With: 45 gal. Commercial Container Height: 8-1/2"
Series: Configure(TM) Length: 28-1/2"
Finish: Matte Material: Steel
Standards: ADA Compliant, UL Classified, US Green Building Council Width: 1-25/32"
Item: Recycle Label Color: Yellow
Label Markings: Cans Width/Diameter: 1-3/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Recycle Label, For Use With 45 gal. Commercial Container, Label Markings Cans, Color Yellow, Height 8-1/2 In., 1-3/4 In. Width/Diameter, Length 28-1/2 In., Material Steel, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council

Reviews of Rubbermaid #1961599