Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Ora.

  • Zoro #: G0129812
  • Mfr #: 1961579

$245.00

  • For Use With: 45 gal. Commercial Container
  • Length: 29"
  • Material: Metal
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1961579 Specifications

  • Zoro #: G0129812
  • Mfr #: 1961579
For Use With: 45 gal. Commercial Container Length: 29"
Material: Metal Standards: ADA Compliant, UL Classified, US Green Building Council
Color: Orange Width: 1-25/32"
Series: Configure(TM) Item: Recycle Label for Glass
Height: 8-1/2" Finish: Matte
Width/Diameter: 1-3/4" Label Markings: Glass
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Recycle Label for Glass, For Use With 45 gal. Commercial Container, Label Markings Glass, Color Orange, Height 8-1/2 In., 1-3/4 In. Width/Diameter, Length 29 In., Material Metal, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council

Reviews of Rubbermaid #1961579