Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Blk

  • Zoro #: G0129849
  • Mfr #: 1961572

$84.08

  • Length: 14-1/4"
  • Standards: ADA Compliant, UL Classified, US Green Building Council
  • Series: Configure(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1961572 Specifications

  • Zoro #: G0129849
  • Mfr #: 1961572
Length: 14-1/4" Standards: ADA Compliant, UL Classified, US Green Building Council
Series: Configure(TM) Width: 1-25/32"
Finish: Matte Color: Black
Height: 8-1/2" Item: Recycle Label for Organic Waste
For Use With: 15 gal. Commercial Container Material: Metal
Includes: Bumper, Hardware and Instructions Label Markings: Landfill
Width/Diameter: 1-3/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Recycle Label for Organic Waste, For Use With 15 gal. Commercial Container, Label Markings Landfill, Color Black, Height 8-1/2 In., 1-3/4 In. Width/Diameter, Length 14-1/4 In., Material Metal, Finish Matte, Configure(TM), Includes Bumper, Hardware and Instructions, Standards ADA Compliant, UL Classified, US Green Building Council

Reviews of Rubbermaid #1961572