Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangular Recycle Station 60 gal., Stainless Steel, Silver, Configure Series

  • Zoro #: G0129645
  • Mfr #: 1961802

$3,781.00

  • Color: Stainless Steel
  • Top Design: Open Top
  • Standards: ADA Compliant, UL Classified, US Green Building Council
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1961802 Specifications

  • Zoro #: G0129645
  • Mfr #: 1961802
Color: Stainless Steel Top Design: Open Top
Standards: ADA Compliant, UL Classified, US Green Building Council Top Type: Open
Number of Openings: 4 Shape: Rectangular
Includes: (4) Recycling Containers Finish: polished
Container Depth: 58-49/64" Series: Configure
Item: Recycle Station Container Shape: Rectangular
Features: Magnetic Connection Keeps The Containers Arranged In The Order That Best Fits The Space - In A Row Or An Island. The Easy-Access Front Door And Handle Allow For Ergonomic Emptying Of Waste. The Internal Door Hinge Prevents Unsightly Wall Damage And Helps Maintain A Neat, Clean Appearance. Rigid Plastic Liners With Handles Have Built-In Venting Channels That Create Airflow Making Removal Of Waste Faster And Easier, Improving Productivity. Height: 37-63/64"
Width: 19-1/2" Trash Container Capacity: (4) 15 gal.
Container Mounting Style: Free-Standing Total Capacity: 60 gal.
Material: Stainless Steel Primary Container Color: Silver
Indoor/Outdoor: Indoor, Outdoor Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Recycling System, Trash Container Capacity (4) 15 gal., Total Capacity 60 gal., Color Silver, Container Mounting Style Free-Standing, Width 19-1/2 In., Container Depth 58-49/64 In., Height 37-63/64 In., Finish Polished, Material Stainless Steel, Rectangular, Standards ADA Compliant, UL Classified, US Green Building Council, Includes (4) Recycling Containers

Restrictions and Compliance

Hazardous material

Reviews of Rubbermaid #1961802