Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangular Recycle Station 56 gal., Steel, Gray/Black, Configure Series

  • Zoro #: G0129392
  • Mfr #: 1961755

$1,906.52

  • Top Design: Open Top
  • Features: Magnetic Connection Keeps The Containers Arranged In The Order That Best Fits The Space - In A Row Or An Island. The Easy-Access Front Door And Handle Allow For Ergonomic Emptying Of Waste. The Internal Door Hinge Prevents Unsightly Wall Damage And Helps Maintain A Neat, Clean Appearance. Rigid Plastic Liners With Handles Have Built-In Venting Channels That Create Airflow Making Removal Of Waste Faster And Easier, Improving Productivity.
  • Top Type: Open
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1961755 Specifications

  • Zoro #: G0129392
  • Mfr #: 1961755
Top Design: Open Top Features: Magnetic Connection Keeps The Containers Arranged In The Order That Best Fits The Space - In A Row Or An Island. The Easy-Access Front Door And Handle Allow For Ergonomic Emptying Of Waste. The Internal Door Hinge Prevents Unsightly Wall Damage And Helps Maintain A Neat, Clean Appearance. Rigid Plastic Liners With Handles Have Built-In Venting Channels That Create Airflow Making Removal Of Waste Faster And Easier, Improving Productivity.
Top Type: Open Number of Openings: 2
Container Mounting Style: Free-Standing Indoor/Outdoor: Indoor, Outdoor
Series: Configure Material: Steel
Primary Container Color: Gray Trash Container Capacity: (1) 23 gal., (1) 33 gal.
Standards: ADA Compliant, UL Classified, US Green Building Council Shape: Rectangular
Item: Recycle Station Finish: Powder Coat
Total Capacity: 56 gal. Container Depth: 39-3/64"
Height: 37-63/64" Width: 19-1/2"
Container Shape: Rectangular Color: Gray Stenni/Textured Black
Includes: (2) Recycling Containers Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Recycling System, Trash Container Capacity (1) 23 gal., (1) 33 gal., Total Capacity 56 gal., Color Gray, Container Mounting Style Free-Standing, Width 19-1/2 In., Container Depth 39-3/64 In., Height 37-63/64 In., Finish Powder Coat, Material Steel, Rectangular, Standards ADA Compliant, UL Classified, US Green Building Council, Includes (2) Recycling Containers

Restrictions and Compliance

Hazardous material

Reviews of Rubbermaid #1961755