Recycling Cart Bag, Green, Vinyl

RUBBERMAID| Zoro #: G2322783| Mfr #: FG9T9300GRN

$47.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2322783 Mfr #: FG9T9300GRN
Includes: Zippered OpeningOverall Width: 10-1/2"
Overall Length: 33"Overall Height: 17-1/2"
Volume Capacity: 24 cu. ft.Item: Recycling Cart Bag
Material: VinylType: -
Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement GuidelinesColor: Green
Country of Origin (subject to change): Viet Nam

Product Description

Recycling Cart Bag, Vinyl Material, Capacity 24 Cu.-Ft., Basket Length 17 1/2 In., Basket Width 10 1/2 In., Basket Depth 33 In., Green, Vinyl Liner Fabric, Includes Zippered Opening

Product Reviews

Save 15%. Sign up for Z-mail.