Recycling Container, Black, 26 gal.

RUBBERMAID| Zoro #: G1134594| Mfr #: FGDRR24CTBK

$454.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1134594 Mfr #: FGDRR24CTBK
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentIncludes: Leak Proof Rigid Plastic Liner, (4) Adjustable Leg Levelers
Height: 30-1/2"Material: Steel
Color: BlackPrimary Container Color: Black
Diameter: 20-1/8"Trash Container Capacity: 26 gal.
Recycling Material: Cans/BottlesTop Design: Open Top
Total Capacity: 26 gal.Symbol: Cans and Bottles
Shape: RoundItem: Stationary Recycling Container
Number of Openings: 1Country of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Cans/Bottles, Trash Container Capacity 26 gal., Total Capacity 26 gal., Color Black, Height 30-1/2 In., Diameter 20-1/8 In., Material Steel, Round, Top Design Open Top, Number of Openings 1, Symbol Cans and Bottles, Includes Leak Proof Rigid Plastic Liner, (4) Adjustable Leg Levelers, Primary Container Color Black

Product Reviews

Save 15%. Sign up for Z-mail.