Recycling Container, Blue, 50 gal.

RUBBERMAID| Zoro #: G2382834| Mfr #: FG396873BLUE

$590.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2382834 Mfr #: FG396873BLUE
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentPrimary Container Color: Blue
Trash Container Capacity: 50 gal.Recycling Material: Bottles/Plastic
Top Design: DomeStandards: UV, PCR
Total Capacity: 50 gal.Symbol: Recycle
Series: PlazaShape: Rectangular
Item: Stationary Recycling ContainerWidth: 25-1/4"
Number of Openings: 1Height: 42"
Material: PolyethyleneColor: Blue
Country of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Bottles/Plastic, Trash Container Capacity 50 gal., Total Capacity 50 gal., Color Blue, Width 25-1/4 In., Height 42 In., Material Polyethylene, Rectangular, Top Design Dome, Number of Openings 1, Symbol Recycle, Standards UV, PCR, Series Plaza, Primary Container Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.