20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Recycling Container, Green, 23 gal.

RUBBERMAID| Zoro #: G1430073| Mfr #: FG356907GRN

$66.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1430073 Mfr #: FG356907GRN
Material: PLASTICColor: green
Primary Container Color: GreenTrash Container Capacity: 23 gal.
Recycling Material: Paper/Cans/Bottles/PlasticTop Design: Open Top
Total Capacity: 23 gal.Symbol: Universal Recycle
Series: Untouchable(R)Shape: Rectangular
Item: Stationary Recycling ContainerWidth: 15-1/2"
Number of Openings: 1Height: 30-3/4"
Country of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Paper/Cans/Bottles/Plastic, Trash Container Capacity 23 gal., Total Capacity 23 gal., Color Green, Width 15-1/2 In., Height 30-3/4 In., Material Plastic, Rectangular, Top Design Open Top, Number of Openings 1, Symbol Universal Recycle, Series Untouchable(R), Primary Container Color Green

Product Reviews

Save 15%. Sign up for Z-mail.