DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Recycling Container, Silver, 25 gal.

RUBBERMAID| Zoro #: G1324251| Mfr #: FGS3SSGBKPL

$570.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1324251 Mfr #: FGS3SSGBKPL
Includes: Leak Proof Rigid Plastic Liner, (4) Adjustable Leg LevelersGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Shape: RoundItem: Stationary Recycling Container
Number of Openings: 1Height: 35-1/2"
Material: Stainless SteelColor: Silver
Primary Container Color: SilverDiameter: 18"
Trash Container Capacity: 25 gal.Recycling Material: Cans/Bottles
Top Design: Open TopTotal Capacity: 25 gal.
Symbol: RecycleCountry of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Cans/Bottles, Trash Container Capacity 25 gal., Total Capacity 25 gal., Color Silver, Height 35-1/2 In., Diameter 18 In., Material Stainless Steel, Round, Top Design Open Top, Number of Openings 1, Symbol Recycle, Includes Leak Proof Rigid Plastic Liner, (4) Adjustable Leg Levelers, Primary Container Color Silver

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.