Recycling Container, Silver, 26 gal.

RUBBERMAID| Zoro #: G2440523| Mfr #: FGDRR24CSS

$670.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2440523 Mfr #: FGDRR24CSS
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentIncludes: Leak Proof Rigid Plastic Liner, (4) Adjustable Leg Levelers
Material: stainless steelColor: silver
Primary Container Color: SilverDiameter: 20-1/8"
Trash Container Capacity: 26 gal.Recycling Material: Cans/Bottles
Top Design: Open TopTotal Capacity: 26 gal.
Symbol: Cans and BottlesShape: ROUND
Item: Stationary Recycling ContainerNumber of Openings: 1
Height: 31-1/4"Country of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Cans/Bottles, Trash Container Capacity 26 gal., Total Capacity 26 gal., Color Silver, Height 31-1/4 In., Diameter 20-1/8 In., Material Stainless Steel, Round, Top Design Open Top, Number of Openings 1, Symbol Cans and Bottles, Includes Leak Proof Rigid Plastic Liner, (4) Adjustable Leg Levelers, Primary Container Color Silver

Product Reviews

Save 15%. Sign up for Z-mail.