LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Recycling Container, Silver, 29 gal.

RUBBERMAID| Zoro #: G1085375| Mfr #: FGDCR24CSM

$547.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1085375 Mfr #: FGDCR24CSM
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentIncludes: Leak Proof Rigid Plastic Liner, (4) Adjustable Leg Levelers
Total Capacity: 29 gal.Symbol: Cans and Bottles
Item: Stationary Recycling ContainerShape: Square
Width: 18-1/2"Height: 32-1/4"
Number of Openings: 1Material: steel
Color: silverPrimary Container Color: Silver
Trash Container Capacity: 29 gal.Recycling Material: Cans/Bottles
Top Design: Open TopCountry of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Cans/Bottles, Trash Container Capacity 29 gal., Total Capacity 29 gal., Color Silver, Width 18-1/2 In., Height 32-1/4 In., Material Steel, Square, Top Design Open Top, Number of Openings 1, Symbol Cans and Bottles, Includes Leak Proof Rigid Plastic Liner, (4) Adjustable Leg Levelers, Primary Container Color Silver

Product Reviews

Save 15%. Sign up for Z-mail.