Recycling Container, Silver, 29 gal.

RUBBERMAID| Zoro #: G1798745| Mfr #: FGDCR24CSS

$787.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1798745 Mfr #: FGDCR24CSS
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentIncludes: Leak Proof Rigid Plastic Liner, (4) Adjustable Leg Levelers
Primary Container Color: SilverTrash Container Capacity: 29 gal.
Recycling Material: Cans/BottlesTop Design: Open Top
Total Capacity: 29 gal.Symbol: Cans and Bottles
Shape: SquareItem: Stationary Recycling Container
Width: 18-1/2"Number of Openings: 1
Height: 32-1/4"Material: stainless steel
Color: silverCountry of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Cans/Bottles, Trash Container Capacity 29 gal., Total Capacity 29 gal., Color Silver, Width 18-1/2 In., Height 32-1/4 In., Material Stainless Steel, Square, Top Design Open Top, Number of Openings 1, Symbol Cans and Bottles, Includes Leak Proof Rigid Plastic Liner, (4) Adjustable Leg Levelers, Primary Container Color Silver

Product Reviews

Save 15%. Sign up for Z-mail.