20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Recycling Container, Silver, 29 gal.

RUBBERMAID| Zoro #: G1331766| Mfr #: FGDCR24PSS

$721.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1331766 Mfr #: FGDCR24PSS
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentIncludes: Leak Proof Rigid Plastic Liner, (4) Adjustable Leg Levelers
Material: Stainless SteelColor: Silver
Primary Container Color: SilverTrash Container Capacity: 29 gal.
Recycling Material: PaperTop Design: Open Top
Total Capacity: 29 gal.Symbol: Paper
Shape: SquareItem: Stationary Recycling Container
Width: 18-1/2"Number of Openings: 1
Height: 32-1/4"Country of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Paper, Trash Container Capacity 29 gal., Total Capacity 29 gal., Color Silver, Width 18-1/2 In., Height 32-1/4 In., Material Stainless Steel, Square, Top Design Open Top, Number of Openings 1, Symbol Paper, Includes Leak Proof Rigid Plastic Liner, (4) Adjustable Leg Levelers, Primary Container Color Silver

Product Reviews

Save 15%. Sign up for Z-mail.