JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1.19 gal. Rectangular Blue Trash Can

RUBBERMAID| Zoro #: G1982084| Mfr #: FG295073BLUE

$9.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1982084 Mfr #: FG295073BLUE
For Use With: Mfr. No. FG295606GRN, FG254300BLA, FG295600BLATotal Capacity: 1 gal.
Symbol: RecycleShape: Rectangular
Item: Recycling SaddleWidth: 7-1/4"
Number of Openings: 1Height: 11-1/2"
Material: PLASTICColor: Blue
Primary Container Color: BlueTrash Container Capacity: 1 gal.
Recycling Material: Paper/Cans/Bottles/PlasticTop Design: Open Top
Country of Origin (subject to change): United States

Product Description

Recycling Saddles, Side Bin, Open Top, Color Blue, Length 10-3/5, Width 7-1/4, Height 11-3/4, Material Plastic, Fits Container Nos. G1237047, G2619276, G2619276, Capacity 13-5/8

Product Reviews

Save 15%. Sign up for Z-mail.