Recycling Saddle, Gray, 1 gal.

RUBBERMAID| Zoro #: G1179866| Mfr #: FG295073GRAY

$10.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1179866 Mfr #: FG295073GRAY
For Use With: Mfr. No. FG295606GRN, FG254300BLA, FG295600BLASymbol: Recycle
Shape: RectangularItem: Recycling Saddle
Width: 7-1/4"Number of Openings: 1
Height: 11-1/2"Material: Plastic
Color: GrayPrimary Container Color: Gray
Trash Container Capacity: 1 gal.Recycling Material: Paper/Cans/Bottles/Plastic
Top Design: Open TopTotal Capacity: 1 gal.
Country of Origin (subject to change): United States

Product Description

Recycling Saddle, Recycling Material Paper/Cans/Bottles/Plastic, Trash Container Capacity 1 gal., Total Capacity 1 gal., Color Gray, Width 7-1/4 In., Height 11-1/2 In., Material Plastic, Rectangular, Top Design Open Top, Number of Openings 1, Symbol Recycle, For Use With Mfr. No. FG295606GRN, FG254300BLA, FG295600BLA, Primary Container Color Gray

Product Reviews

Save 15%. Sign up for Z-mail.