20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Recycling Saddle, Green, 1 gal.

RUBBERMAID| Zoro #: G1295971| Mfr #: FG295073GRN

$9.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1295971 Mfr #: FG295073GRN
For Use With: Mfr. No. FG295606GRN, FG254300BLA, FG295600BLAMaterial: Plastic
Color: GreenPrimary Container Color: Green
Trash Container Capacity: 1 gal.Recycling Material: Paper/Cans/Bottles/Plastic
Top Design: Open TopTotal Capacity: 1 gal.
Symbol: RecycleShape: Rectangular
Item: Recycling SaddleWidth: 7-1/4"
Number of Openings: 1Height: 11-1/2"
Country of Origin (subject to change): United States

Product Description

Recycling Saddle, Recycling Material Paper/Cans/Bottles/Plastic, Trash Container Capacity 1 gal., Total Capacity 1 gal., Color Green, Width 7-1/4 In., Height 11-1/2 In., Material Plastic, Rectangular, Top Design Open Top, Number of Openings 1, Symbol Recycle, For Use With Mfr. No. FG295606GRN, FG254300BLA, FG295600BLA, Primary Container Color Green

Product Reviews

Save 15%. Sign up for Z-mail.