Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recycling Top, Plastic, Gray

  • Zoro #: G0542105
  • Mfr #: FG9W1600LGRAY

$51.00

  • Height: 2-1/4"
  • Container Top Depth: 20-3/8"
  • Includes: Equipped with a keyed lock for tamper-resistant security
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rubbermaid #FG9W1600LGRAY Specifications

  • Zoro #: G0542105
  • Mfr #: FG9W1600LGRAY
Height: 2-1/4" Container Top Depth: 20-3/8"
Includes: Equipped with a keyed lock for tamper-resistant security Width: 11-5/8"
Series: Slim Jim Shape: Rectangular
Container Top Design: Flat Item: Document Lid
Color: Gray For Use With: Mfr. No. FG354060BLA, FG354060GRAY, FG354007BLUE, FG354007GRN, FG264373BLUE
Material: Plastic Fits Container Size: 15, 23 gal.
Lid Closure Type: Snap-On/Locks Top Type: Flat
Indoor/Outdoor: Indoor, Outdoor Specific Container Material: Plastic
Lid Shape: Rectangular For Container Capacity: 15 to 23 gal.
Lid Connection: Snap On Material Grouping: Plastic
Width/Diameter: 20" Number of Openings: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Confidential Document Recycling Top, Flat, 15 to 23 gal., Rectangular, Snap On, Number of Openings 1, Gray, Slim Jim(R) Series, Height 2-1/4 In., Width/Diameter 20 In., Plastic, Plastic, Mfr. No. FG354060BLA, FG354060GRAY, FG354007BLUE, FG354007GRN, FG264373BLUE For Use With

Reviews of Rubbermaid #FG9W1600LGRAY