DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Refuse Bin, 8 gal., Black, 12-1/8 In. L

RUBBERMAID| Zoro #: G1431656| Mfr #: FG335388BLA

$80.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 22"
Overall Width: 17"
Load Capacity: 8 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431656 Mfr #: FG335388BLA
Overall Height: 22"Overall Width: 17"
Load Capacity: 8 gal.For Use With: FG335588, FG342100, FG342488, FG409100, FG409200, FG409300, FG409400, FG409500, FG409600, FG450088, FG451288, FG451388, FG452010, FG452088, FG453288, FG453388, FG454600, FG454610, FG454888, FG9T6800
Color: BlackOverall Depth: 12-1/8"
Material: PlasticItem: Refuse Bin
Includes: naUtility Cart Accessory Item: Wastebasket
Country of Origin (subject to change): United States

Description

Wastebasket, For Use With FG335588, FG342100, FG342488, FG409100, FG409200, FG409300, FG409400, FG409500, FG409600, FG450088, FG451288, FG451388, FG452010, FG452088, FG453288, FG453388, FG454600, FG454610, FG454888, FG9T6800, Load Capacity 8 gal., Overall Depth 12-1/8 In., Overall Width 17 In., Overall Height 22 In., Color Black, Material Plastic, Includes NA

Reviews