Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Long Cart Bag, 10 in. W, Black, Fabric

  • Zoro #: G4607751
  • Mfr #: 1966890

$60.77

Details
  • Overall Length: 17-1/2"
  • Overall Height: 33"
  • For Use With: Mfr. No. 1861427, 1861428, 1861429, 1861430, 1861441
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #1966890 Specifications

  • Zoro #: G4607751
  • Mfr #: 1966890
Overall Length: 17-1/2" Overall Height: 33"
For Use With: Mfr. No. 1861427, 1861428, 1861429, 1861430, 1861441 Item: Long Cart Bag
Overall Width: 10" Material: Fabric
Color: Black Country of Origin (subject to change): China

Description

The carts, caddies & accessories we carry comes in a variety of sizes with different features such as shelving or storage alcoves to best correlate with your cleaning applications. Product specs for this Long Cart Bag include the following: MATERIAL: Fabric, COLOR: Black, OVERALL LENGTH: 17-1/2"

Reviews of Rubbermaid #1966890