- Home
- /
- Material Handling
- /
- Carts, Trucks, & Dollies
- /
- Tilt & Cube Trucks
- /
- Basket Truck Accessories
- /
- Replacement Bag for Collapsible Cart
Rubbermaid
Replacement Bag for Collapsible Cart
- Zoro #: G6066365
- Mfr #: 1881782
Tap to zoom
Hover or click to zoom
$43.99
- Item - Basket Truck Accessories: Replacement Liner
- For Use With: Mfr. No. 1881749, 1881781
- Container Material - Hoppers and Cube Trucks: Vinyl
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $43.99
Rubbermaid #1881782 Specifications
- Zoro #: G6066365
- Mfr #: 1881782
- Item - Basket Truck Accessories: Replacement Liner
- For Use With: Mfr. No. 1881749, 1881781
- Container Material - Hoppers and Cube Trucks: Vinyl
- Color - Hoppers and Cube Trucks: Black
- Overall Length: 15 1/4 in
- Overall Width: 22 3/8 in
- Color: Black
- Volume Capacity: 5 cu. ft.
- Material: Vinyl
- Item: Replacement Liner
- Includes: Color Coded Ribbons
- Cubic Foot Capacity: 5.0 cu ft
- Container Height: 26 in
- Cubic Yard Capacity: 0.2 cu yd
- Bushel Capacity: 4.0 bu
- Overall LxWxH: 15 1/4 in x 22 3/8 in x 27 1/4 in
- Overall Height: 27 1/4 in
- Product Type: Replacement Liner
- Country of Origin (subject to change): China
Description
Replacement Liner, For Use With Mfr. No. 1881749, 1881781, Bushel Capacity 4.0 bu, Cubic Foot Capacity 5.0 cu ft, Container Height 26 in, Overall Height 27 1/4 in, Overall Length 15 1/4 in, Overall Width 22 3/8 in, Includes Color Coded Ribbons, Material Vinyl, Cubic Yard Capacity 0.2 cu yd, Color Black, Overall LxWxH 15 1/4 in x 22 3/8 in x 27 1/4 in
Reviews of Rubbermaid #1881782
Explore more
- RUBBERMAID Replacement Bag for Collapsible Cart 1881783
- TOUGH GUY Replacement Liner, 20 Bushel, Vinyl, Red 33W322
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Green Vinyl R08-EEX-LNN
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Black Mesh R35-KKX-LMN
- ROYAL BASKET TRUCKS Truck Insert, 18 Bu, Blue Nylon R18-BBX-TIN
- ROYAL BASKET TRUCK Replacement Liner, 85 In. White Vinyl G85-WXX-LNN
- ROYAL BASKET TRUCK Replacement Liner, 8 Bushel, Blue Vinyl G08-BBX-LNN
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, White Vinyl R08-WWX-LNN
- ROYAL BASKET TRUCK Truck Insert, Nylon, Blue, 16 Bushel G16-BBX-TIN
- ZORO SELECT Basket Truck Spring Lift, 20 bu, white G20-WWX-SLN
- Rubbermaid Tilt & Cube Trucks