Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Replacement Bag, Vinyl, 30-1/2" Overall H

  • Zoro #: G6389050
  • Mfr #: 1966719

$59.00

Details
  • Overall Length: 17-1/2"
  • Overall Height: 30-1/2"
  • For Use With: Mfr. No. 6173-88, FG617388BLA
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #1966719 Specifications

  • Zoro #: G6389050
  • Mfr #: 1966719
Overall Length: 17-1/2" Overall Height: 30-1/2"
For Use With: Mfr. No. 6173-88, FG617388BLA Item: Replacement Bag
Overall Width: 10-1/2" Includes: Double Zipper
Material: vinyl Color: Yellow
Cart Product Grouping: Cart Accessory Country of Origin (subject to change): China

Description

A majority of our carts, caddies & accessories are portable, so janitors can wheel the carts with them as they work. Take a look at the features for Rubbermaid Replacement Bag. Color: Yellow, Material: vinyl.

Reviews of Rubbermaid #1966719