Replacement Bag, Yellow, Vinyl

RUBBERMAID |Zoro #: G0515094|Mfr #: FG618300YEL

$54.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0515094 Mfr #: FG618300YEL
Item: Replacement BagColor: Yellow
Overall Width: 10-1/2"Overall Length: 17-1/4"
Overall Height: 30-1/2"Country of Origin (subject to change): China

Product Description

Vinyl Collection Bag, Length 44 7/8 Inches, Height 38 1/4 Inches, Width 20 Inches, For Janitor Cart G2184454

Product Reviews

Save 15% when you sign up for Z-mail.