HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Replacement Duster Sleeve, Green

RUBBERMAID| Zoro #: G2383227| Mfr #: FGQ85100GR00

$10.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Replacement high-pile sleeve for Q850 Flexible Dusting Wand.
Depth: 3-1/4"
Item: Replacement Duster Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383227 Mfr #: FGQ85100GR00
Features: Replacement high-pile sleeve for Q850 Flexible Dusting Wand.Depth: 3-1/4"
Item: Replacement Duster SleeveFor Use With: Mfr. No. Q850
Material: microfiberEnd Type: Pad
Antimicrobial: NoColor Coding System: No
Color: GreenLength: 22-7/10"
Launderable: YesCountry of Origin (subject to change): Indonesia

Description

Replacement Microfiber Duster Sleeve, Length 20 In, Width 3.5 In, Color Green, Launderable Construction, For Use With G1579331 Overhead Duster Wand

Reviews