HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flush Valve Retrofit Kit, Tank Toilet, Converts Manual to Automatic, ADA

RUBBERMAID| Zoro #: G1145961| Mfr #: FG750831

$188.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sensor Range: 12 to 48"
Fixture Type: Tank Toilet
Includes: (4)D and (AA) Batteries, Sensor, Motor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145961 Mfr #: FG750831
Sensor Range: 12 to 48"Fixture Type: Tank Toilet
Includes: (4)D and (AA) Batteries, Sensor, MotorMounting Position: Wall
Length: 3-3/8"Gallons per Flush: Does not contain a water control valve
Manufacturers Warranty Length: 3 yr. (Limited)Converts: Manual to Automatic
Item: Flush Valve Retrofit KitFinish: Plastic
For Use With: Tank ToiletsDepth: 3/4"
Height: 4-1/2"Power Source: (4)D and (4)AA Batteries
Battery Life: 100,000 FlushesStandards: ADA compliant
Country of Origin (subject to change): Taiwan, Province of China

Description

Flush Valve Retrofit Kit, Fixture Type Tank Toilet, Basic Power Source Battery, Mounting Position Wall, Converts Manual to Automatic, Does Not Contain a Water Control Valve Gallons per Flush, Standards ADA Compliant, Battery Life 100,000 Flushes, Sensor Range 12 to 48 In., Depth 3/4 In., Height 4-1/2 In., Length 3-3/8 In., Finish Plastic, Manufacturers Warranty Length 3 yr. (Limited), For Use With Tank Toilets, Includes (4)D and (AA) Batteries, Sensor, Motor, Flush Mode Single Flush

Reviews