KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle

RUBBERMAID| Zoro #: G1528292| Mfr #: FG401804A

$240.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sensor Range: 8 to 48"
Fixture Type: Toilet/Urinal
Includes: (4)C Batteries and Installation Tools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528292 Mfr #: FG401804A
Sensor Range: 8 to 48"Fixture Type: Toilet/Urinal
Includes: (4)C Batteries and Installation ToolsMounting Position: Side
Length: 5-5/16"Gallons per Flush: Does not contain a water control valve
Manufacturers Warranty Length: 3 yr.Converts: Manual to Automatic
Item: Flush Valve Retrofit KitFinish: Chrome
For Use With: Sloan(R) and Zurn(R) FlushometersDepth: 3-9/16"
Height: 3-5/8"Power Source: (4)C Batteries
Battery Life: 60,000 FlushesStandards: ADA compliant
Country of Origin (subject to change): Taiwan, Province of China

Description

Flush Valve Retrofit Kit, Fixture Type Toilet/Urinal, Converts Manual to Automatic, Power Source (4)C Batteries, Mounting Position Side, Over Handle, Battery Life 60,000 Flushes, Sensor Range 8 to 48 In., Depth 3-9/16 In., Height 3-5/8 In., Length 5-5/16 In., Finish Chrome, Manufacturers Warranty Length 3 yr., Standards ADA Compliant, For Use With Sloan(r) and Zurn(r) Flushometers, Includes (4)C Batteries and Installation Tools

Reviews