Rubbermaid Commercial
Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle
Mfr # FG401805A
Zoro # G1283423
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Battery
- Brand and Series Rubbermaid Commercial
- For Use With Sloan(R) and Zurn(R) Flushometers
- Flush Mode Single Flush
- Gallons per Flush 0
Explore More Products
- RUBBERMAID COMMERCIAL Flush Valve Retrofit Kit, 2" to 36" Range FG401187A
- RUBBERMAID COMMERCIAL Flush Valve Retrofit Kit, Toilet/Urinal, Side Mounting Position FG401186A
- RUBBERMAID COMMERCIAL Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle FG401804A
- TOTO Automatic Flush Valve, 0.5 gal. per Flush TEU1LA22#CP
- SLOAN Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle EBV200A
- TOTO Automatic Flush Valve, 1.6 gal. per Flush TET1GA32#CP
- AMERICAN STANDARD Flush Valve Retrofit Kit, Toilet/Urinal SMGODIA.002
- ZURN Flushvalve, Exposed, 1.6gpf Z6000-2-WS1-YB-YC
- ZURN Flush Valve, Urinal Sensor, 0.5 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" ZTR6203-EWS-LL
- ZURN Flush Valve, Toilet, 1.28 gpf, Converts Manual to Automatic P6000-ECA-HET
- TOTO Flush Valve, Urinal, 1.0 gpf, 3/4" Inlet Sz TEU1GAR#CP
- Rubbermaid Commercial Automatic Flush Valve Retrofit Kits