Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

13 gal. Rectangular Black Trash Can

  • Zoro #: G0070695
  • Mfr #: 1900896

$66.00

  • Color: Black
  • Primary Container Color: Black
  • Width: 9-63/64"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Rubbermaid #1900896 Specifications

  • Zoro #: G0070695
  • Mfr #: 1900896
Color: Black Primary Container Color: Black
Width: 9-63/64" Shape: Rectangular
Series: Slim Jim Step-On Container Shape: Rectangular
Container Basic Material: Metal Container Mounting Style: Free-Standing
Features: Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction. Height: 27.4"
Indoor/Outdoor: Indoor Material: Stainless Steel
Item: Rigid Liner Top Type: Open
Trash Container Capacity: 13 gal. For Use With: Mfr. No. 1901998, 1901996, 1901993
Finish: Smooth Length: 16-43/64"
Container Depth: 9-63/64" Capacity: 13 gal.
Country of Origin (subject to change): China

Description

Rigid Trash Can Liner, Color Black, Length 16-43/64 In., Width 9-63/64 In., Height 27-7/16 In., Container Shape Rectangular, Material Plastic, Finish Smooth, For Use With Mfr. No. 1901998, 1901996, 1901993, Indoor/Outdoor Indoor, Series Slim Jim Step-On

Reviews of Rubbermaid #1900896