Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

24 gal. Rectangular Black Trash Can

  • Zoro #: G0070677
  • Mfr #: 1900734

$90.72

Details
  • Material: Stainless Steel
  • Container Mounting Style: Free-Standing
  • Shape: Rectangular
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #1900734 Specifications

  • Zoro #: G0070677
  • Mfr #: 1900734
Material: Stainless Steel Container Mounting Style: Free-Standing
Shape: Rectangular Container Shape: Rectangular
For Use With: Mfr. No. 1902004 Height: 29"
Trash Container Capacity: 24 gal. Indoor/Outdoor: Indoor
Length: 21-13/64" Finish: Smooth
Width: 13-25/32" Color: Black
Container Basic Material: Metal Item: Rigid Liner
Series: Slim Jim Step-On Country of Origin (subject to change): China

Description

Rigid Trash Can Liner, Color Black, Length 21-13/64 In., Width 13-25/32 In., Height 29-1/64 In., Container Shape Rectangular, Material Plastic, Finish Smooth, For Use With Mfr. No. 1902004, Indoor/Outdoor Indoor, Series Slim Jim Step-On

Reviews of Rubbermaid #1900734