Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

24 gal. Rectangular Black Trash Can

  • Zoro #: G0070686
  • Mfr #: 1900913

$93.67

Details
  • Item: Rigid Liner
  • Height: 31.4"
  • Shape: Rectangular
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #1900913 Specifications

  • Zoro #: G0070686
  • Mfr #: 1900913
Item: Rigid Liner Height: 31.4"
Shape: Rectangular Indoor/Outdoor: Indoor
Container Basic Material: Metal Width: 11-3/4"
Top Type: Open Features: Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction.
Material: Stainless Steel Series: Slim Jim Step-On
For Use With: Mfr. No. 1902005, 1902003 Finish: Smooth
Container Mounting Style: Free-Standing Primary Container Color: Black
Trash Container Capacity: 24 gal. Container Depth: 11-3/4"
Capacity: 24 gal. Length: 20-13/16"
Color: Black Container Shape: Rectangular
Country of Origin (subject to change): China

Description

Rigid Trash Can Liner, Color Black, Length 20-13/16 In., Width 11-3/4 In., Height 31-3/8 In., Container Shape Rectangular, Material Plastic, Finish Smooth, For Use With Mfr. No. 1902005, 1902003, Indoor/Outdoor Indoor, Series Slim Jim Step-On

Reviews of Rubbermaid #1900913