Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Black Trash Can

  • Zoro #: G4638471
  • Mfr #: FG261960BLA
Rubbermaid Round  Black  Trash Can FG261960BLA
Rubbermaid Round  Black  Trash Can FG261960BLA
$8.00
  • For Use With Trash Can Mfr. Model Number: 1779734
  • Container Shape: Round
  • Trash Can Dia./Width: 20"
See full product details
Orders over $75 ship free.

Rubbermaid #FG261960BLA Specifications

  • Zoro #: G4638471
  • Mfr #: FG261960BLA
For Use With Trash Can Mfr. Model Number: 1779734 Container Shape: Round
Trash Can Dia./Width: 20" Material: Resin
Color: Black Height: 2 3/4 in
Container Basic Material: Plastic Top Type: Flat
Item: Lid Series: BRUTE
Opening Closure Type: Snap-Lock Primary Container Color: Black
Top Design: Flat Top Trash Container Capacity: 20 gal.
Specific Container Material: Plastic Number of Openings: 0
Material Grouping: Plastic Lid Shape: Round
For Container Capacity: 20 gal Width/Diameter: 20 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Flat, 20 gal, Round, Number of Openings 0, Black, BRUTE(R) Series, Height 2 3/4 in, Width/Diameter 20 in, Plastic, Plastic

Reviews of Rubbermaid #FG261960BLA