BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Round Storage Container, 12 qt

RUBBERMAID| Zoro #: G0156292| Mfr #: FG572624CLR

$10.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity (Qt.): 12Color: Semi-ClearOverall Width (In.): 13-1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0156292 Mfr #: FG572624CLR
Capacity (Qt.): 12Color: Semi-Clear
Overall Width (In.): 13-1/8Overall Length (In.): 13-1/8
Material: polypropyleneIncludes: -
Item: Round Storage ContainerOverall Height (In.): 8-1/8
Type: -Country of Origin (subject to change): United States

Description

Round Storage Container, 13 1/8 In Dia x 8 1/8 In H, Capacity 12 Qt, Material Polypropylene, Semi-Clear, Use Lid Number 1GAF5

Reviews