Skip to Main Content
customer-service Help
Rubbermaid

Round Storage Container, 18 qt.

Rubbermaid Round Storage Container,  18 qt. FG572724CLR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.00
  • Item: Storage Container
  • Capacity: 18 qt.
  • Color: Clear
See full product details
Orders over $75 ship free.
Total: $12.00

Rubbermaid #FG572724CLR Specifications

  • Item: Storage Container
  • Capacity: 18 qt.
  • Color: Clear
  • Shape: Round
  • Height: 11-7/8"
  • Material: polypropylene
  • Used For: Food Storage
  • Includes: -
  • Standards: SNSF 3-A Certified, NSF 2 Certified, California Prop 65, REACH, USDA
  • Temperature Range (F): 35 Degrees to 150 Degrees F
  • Overall Length (In.): 13 1/8 in
  • Capacity (Qt.): 18 qt
  • Overall Width (In.): 4 7/8 in
  • Type: -
  • Overall Height (In.): 11 7/8 in
  • Product Type: Round Storage Container
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Round Storage Container, 13 1/8 In Dia x 11 7/8 In H, Capacity 18 Qt, Material Polypropylene, Semi-Clear, Use Lid Number 1GAF5

Reviews of Rubbermaid #FG572724CLR