SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Round Storage Container, 18 qt, Lid 1GAF5

RUBBERMAID| Zoro #: G1434815| Mfr #: FG572700WHT

$12.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Overall Width (In.): 13-1/8Overall Height (In.): 11-7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434815 Mfr #: FG572700WHT
Includes: -Overall Width (In.): 13-1/8
Overall Height (In.): 11-7/8Capacity (Qt.): 18
Material: PolyethyleneOverall Length (In.): 13-1/8
Type: -Item: Round Storage Container
Color: WhiteCountry of Origin (subject to change): United States

Description

Round Storage Container, -, Capacity (Qt.) 18, Overall Length (In.) 13-1/8 In., Overall Height (In.) 11-7/8 In., Color White, Material Polyethylene, Includes -

Reviews