customer-service Help
Rubbermaid

Round Storage Container, 2 qt

Rubbermaid Round Storage Container,  2 qt FG572000WHT
Tap to zoom
Hover or click to zoom
$3.00
  • Item: Storage Container
  • Capacity: 2 qt.
  • Color: White
See full product details
Orders over $75 ship free.

Total: $3.00

Rubbermaid #FG572000WHT Specifications

  • Item: Storage Container
  • Capacity: 2 qt.
  • Color: White
  • Shape: Round
  • Height: 4"
  • Material: HDPE
  • Used For: Food Storage
  • Standards: SNSF 3-A Certified, NSF 2 Certified, California Prop 65, REACH, USDA
  • Temperature Range (F): 35 Degrees to 150 Degrees F
  • Capacity (Qt.): 2 qt
  • Overall Width (In.): 8 1/2 in
  • Overall Length (In.): 8 1/2 in
  • Overall Height (In.): 4 in
  • For Use With: FG572200YEL
  • Product Type: Round Storage Container
  • Country of Origin (subject to change): United States

Description

Round Storage Container, Diameter 8-1/2, Outside Length 8-1/2 In., Outside Width 8-1/2 In., Outside Height 4 In., Capacity 2 qt., Material Polyethylene, Color White, Use Lid Number 1GAF3 Sold Separately

Reviews of Rubbermaid #FG572000WHT