Round Storage Container, 22 qt

RUBBERMAID| Zoro #: G0156177| Mfr #: FG572824CLR

$13.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -
Overall Width (In.): 13-1/8
Overall Height (In.): 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0156177 Mfr #: FG572824CLR
Includes: -Overall Width (In.): 13-1/8
Overall Height (In.): 14Capacity (Qt.): 22
Material: polypropyleneOverall Length (In.): 13-1/8
Type: -Item: Round Storage Container
Color: Semi-ClearCountry of Origin (subject to change): United States

Description

Round Storage Container, 13 1/8 In Dia x 14 In H, Capacity 22 Qt, Material Polypropylene, Semi-Clear, Use Lid Number 1GAF5

Reviews