Rubbermaid
Round Storage Container, 22 qt, Lid 1GAF3
- Zoro #: G0156186
- Mfr #: FG572800WHT
Tap to zoom
Hover or click to zoom
$15.12
- Item: Storage Container with Molded-On Hand Grips
- Capacity: 22 qt.
- Color: White
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.12
Rubbermaid #FG572800WHT Specifications
- Zoro #: G0156186
- Mfr #: FG572800WHT
- Item: Storage Container with Molded-On Hand Grips
- Capacity: 22 qt.
- Color: White
- Shape: Round
- Height: 14"
- Material: HDPE
- Use Lid Number: 1GAF3
- Used For: Food Storage
- Includes: -
- Standards: SNSF 3-A Certified, NSF 2 Certified, California Prop 65, REACH, USDA
- Temperature Range (F): 35 Degrees to 150 Degrees F
- Capacity (Qt.): 22 qt
- Overall Width (In.): 13 1/8 in
- Type: -
- Overall Length (In.): 13 1/8 in
- Overall Height (In.): 14 in
- Product Type: Round Storage Container
- Country of Origin (subject to change): United States
Description
Round Storage Container, 13 1/8 In Dia x 14 In H, Capacity 22 Qt, Material Polyethylene, White, Use Lid Number 1GAF5
Reviews of Rubbermaid #FG572800WHT
Explore more
- Rubbermaid Round Storage Container, 22 qt, Lid 1GAF5 FG572900WHT
- Rubbermaid Round Storage Container, 2 qt FG572000WHT
- Rubbermaid Round Storage Container, 4 qt FG572100WHT
- Rubbermaid Round Storage Container, 8 qt FG572424CLR
- Rubbermaid Round Storage Container, 12 qt FG572624CLR
- Rubbermaid Round Storage Container, 8 qt, Lid 1GAF4 FG572400WHT
- Rubbermaid Round Storage Container, 22 qt FG572824CLR
- Rubbermaid Round Storage Container, 4 qt FG572124CLR
- Zoro Select Pail, Open Head, Round, 5 gal, Steel, Gray OH5-26/C24EPS-G
- Zoro Select Pail Liner, Natural, Liner, 13-1/2" H, PK5 G1117-PL
- Zoro Select Pail, Screw Top, Round, 6 gal, PE, White GTH6R-SC-W
- Rubbermaid Storage Pails & Buckets