HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Round Storage Container, 22 qt, Lid 1GAF5

RUBBERMAID| Zoro #: G1626642| Mfr #: FG572900WHT

$18.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity (Qt.): 22
Overall Height (In.): 14
Overall Width (In.): 6-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1626642 Mfr #: FG572900WHT
Capacity (Qt.): 22Overall Height (In.): 14
Overall Width (In.): 6-1/4Type: -
Color: WhiteOverall Length (In.): 13-1/8
Material: PolyethyleneItem: Round Storage Container
Includes: Metal BailCountry of Origin (subject to change): United States

Description

Round Storage Container, 13 1/8 In Dia x 14 In H, Capacity 22 Qt, Material Polyethylene, White, Use Lid Number 1GAF5, Includes Metal Bail

Reviews