Rubbermaid
Round Storage Container, 4 qt
- Zoro #: G0156362
- Mfr #: FG572100WHT
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.00
Rubbermaid #FG572100WHT Specifications
- Zoro #: G0156362
- Mfr #: FG572100WHT
- Item: Storage Container
- Capacity: 4 qt.
- Color: White
- Shape: Round
- Height: 7-3/4"
- Material: HDPE
- Used For: Food Storage
- Standards: SNSF 3-A Certified, NSF 2 Certified, California Prop 65, REACH, USDA
- Temperature Range (F): 35 Degrees to 150 Degrees F
- Overall Width (In.): 8 1/2 in
- Capacity (Qt.): 4 qt
- Overall Length (In.): 8 1/2 in
- Overall Height (In.): 7 3/4 in
- Inside Dia. (In.): 7 13/32 in
- Product Type: Round Storage Container
- Country of Origin (subject to change): United States
Description
Round Storage Container,4 qt
Reviews of Rubbermaid #FG572100WHT
Explore more
- Rubbermaid Round Storage Container, 22 qt, Lid 1GAF5 FG572900WHT
- Rubbermaid Round Storage Container, 2 qt FG572000WHT
- Rubbermaid Round Storage Container, 8 qt FG572424CLR
- Rubbermaid Round Storage Container, 12 qt FG572624CLR
- Rubbermaid Round Storage Container, 8 qt, Lid 1GAF4 FG572400WHT
- Rubbermaid Round Storage Container, 22 qt FG572824CLR
- Rubbermaid Round Storage Container, 4 qt FG572124CLR
- Rubbermaid Round Storage Container, 6 qt FG572324CLR
- Polar Tech Paint Can, 1 Quart, Round HAZ1025
- Black Swan Mfg. Co. Plastic Pails - Round 3-1/2 gal. 22060
- Pipeline Packaging Open Head Pail, PP, Black, 38.5 oz. 01-16-048-00066
- Rubbermaid Storage Pails & Buckets