Rubbermaid
Round Storage Container, 4 qt
- Zoro #: G0156353
- Mfr #: FG572124CLR
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.35
Rubbermaid #FG572124CLR Specifications
- Zoro #: G0156353
- Mfr #: FG572124CLR
- Item: Storage Container
- Capacity: 4 qt.
- Color: Clear
- Shape: Round
- Height: 7-3/4"
- Material: polypropylene
- Used For: Food Storage
- Includes: -
- Standards: SNSF 3-A Certified, NSF 2 Certified, California Prop 65, REACH, USDA
- Temperature Range (F): 35 Degrees to 150 Degrees F
- Type: -
- Overall Length (In.): 8 1/2 in
- Capacity (Qt.): 4 qt
- Overall Height (In.): 7 3/4 in
- Overall Width (In.): 8 1/2 in
- Product Type: Round Storage Container
- Country of Origin (subject to change): United States
Description
Round Storage Container, 8 1/2 In Dia x 7 3/4 In H, Capacity 4 Qt, Material Polypropylene, Semi-Clear, Use Lid Number 1GAF3
Reviews of Rubbermaid #FG572124CLR
Explore more
- Rubbermaid Round Storage Container, 6 qt FG572324CLR
- Rubbermaid Round Storage Container, 12 qt, PK6 FG572600WHT
- Rubbermaid Round Storage Container, 6 qt FG572300WHT
- Rubbermaid Round Storage Container, 22 qt, Lid 1GAF3 FG572800WHT
- Rubbermaid Round Storage Container, 18 qt. FG572724CLR
- Rubbermaid Round Storage Container, 2 qt FG572024CLR
- Rubbermaid Round Storage Container, 22 qt, Lid 1GAF5 FG572900WHT
- Rubbermaid Round Storage Container, 2 qt FG572000WHT
- Pipeline Packaging Open Head Pail, HDPE, White, 2.5 gal. 01-05-048-00018
- Pipeline Packaging Open Head Pail, HDPE, White, 1 gal., Height: 7.52" 01-05-048-00216
- Pipeline Packaging Open Head Pail, HDPE, Gray, 3.5 gal., Height: 10-1/2" 01-05-048-00133
- Rubbermaid Storage Pails & Buckets