Skip to Main Content
customer-service Help
Rubbermaid

Round Storage Container, 6 qt

Rubbermaid Round Storage Container,  6 qt FG572324CLR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.00
  • Item: Storage Container
  • Capacity: 6 qt.
  • Color: Clear
See full product details
Orders over $75 ship free.
Total: $5.00

Rubbermaid #FG572324CLR Specifications

  • Item: Storage Container
  • Capacity: 6 qt.
  • Color: Clear
  • Shape: Round
  • Height: 7-5/8"
  • Material: polypropylene
  • Used For: Food Storage
  • Includes: -
  • Standards: SNSF 3-A Certified, NSF 2 Certified, California Prop 65, REACH, USDA
  • Temperature Range (F): 35 Degrees to 150 Degrees F
  • Overall Height (In.): 7 5/8 in
  • Overall Width (In.): 10 in
  • Capacity (Qt.): 6 qt
  • Type: -
  • Overall Length (In.): 10 in
  • Product Type: Round Storage Container
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Round Storage Container, 10 Dia In x 7 5/8 In H, Capacity 6 Qt, Material Polypropylene, Semi-Clear, Use Lid Number 1GAF4

Reviews of Rubbermaid #FG572324CLR