- Home
- /
- Storage & Workspace
- /
- Drums & Liquid Storage
- /
- Storage Pails & Buckets
- /
- Round Storage Container, 8 qt, Lid 1GAF4
Rubbermaid
Round Storage Container, 8 qt, Lid 1GAF4
- Zoro #: G0156326
- Mfr #: FG572400WHT
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $6.19
Rubbermaid #FG572400WHT Specifications
- Zoro #: G0156326
- Mfr #: FG572400WHT
- Item: Storage Container
- Capacity: 8 qt.
- Color: White
- Shape: Round
- Height: 10-5/8"
- Material: HDPE
- Use Lid Number: 1GAF4
- Used For: Food Storage
- Includes: -
- Standards: SNSF 3-A Certified, NSF 2 Certified, California Prop 65, REACH, USDA
- Temperature Range (F): 35 Degrees to 150 Degrees F
- Overall Height (In.): 10 5/8 in
- Overall Length (In.): 10 in
- Capacity (Qt.): 8 qt
- Overall Width (In.): 10 in
- Type: -
- Product Type: Round Storage Container
- Country of Origin (subject to change): United States
Description
Round Storage Container, 10 In Dia x 10 5/8 In H, Capacity 8 Qt, Material Polyethylene, White, Use Lid Number 1GAF4
Reviews of Rubbermaid #FG572400WHT
Explore more
- RUBBERMAID Round Storage Container, 22 qt, Lid 1GAF5 FG572900WHT
- RUBBERMAID Round Storage Container, 8 qt FG572424CLR
- RUBBERMAID Round Storage Container, 12 qt FG572624CLR
- RUBBERMAID Rubbermaid Corner Tool Tower FG5A4700MICHR FG5A4700MICHR
- RUBBERMAID Round Storage Container, 2 qt FG572000WHT
- RUBBERMAID Round Storage Container, 4 qt FG572124CLR
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White ROP2120-WP
- LEAKTITE Leaktite 9008010 Pail Strainer - 5 Gallon 878975
- PIPELINE PACKAGING PP Tub, White, 32 oz. 07-16-081-00013
- ZORO SELECT Pail, 3.5 gal., Plastic Handle, White ROP2135-WP
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 5 gal., Standards: UN Rated 01-19-048-00186
- Rubbermaid Storage Pails & Buckets