SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Round Storage Container Lid, Yellow

RUBBERMAID| Zoro #: G1784526| Mfr #: FG572200YEL

$2.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowItem: Round Storage Container LidMaterial: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784526 Mfr #: FG572200YEL
Color: YellowItem: Round Storage Container Lid
Material: PolyethyleneType: -
Overall Height (In.): 7/8Outside Dia. (In.): 8-1/2
Includes: -Country of Origin (subject to change): United States

Description

Round Storage Container Lid, 8 3/4 In Dia x 7/8 In H, Material Polyethylene, Yellow

Reviews