BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Round Storage Container Lid, Yellow

RUBBERMAID| Zoro #: G2074107| Mfr #: FG572500YEL

$2.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowOutside Dia. (In.): 10Item: Round Storage Container Lid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074107 Mfr #: FG572500YEL
Color: YellowOutside Dia. (In.): 10
Item: Round Storage Container LidMaterial: Polyethylene
Includes: -Overall Height (In.): 1
Type: -Country of Origin (subject to change): United States

Description

Round Storage Container Lid, 10 1/4 In Dia x 1In H, Material Polyethylene, Yellow

Reviews