Shop Alternate Products
This Product is Discontinued
Rubbermaid
Rubbermaid® High-Capacity Janitor Cart, 22" x 50" x 44", Black/Yellow, 1/Each (Discontinued)
Mfr # RUB192
Zoro # G8486206
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 44"
- Overall Length 22"
- Overall Width 50"
- Material Plastic
- Color Black/Yellow