Rubbermaid Commercial
Rubbermaid® Service Cart, 34" x 19" x 38", Black, 1/Each
Mfr # RUB440BL
Zoro # G7948886
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 19"
- Overall Height 38"
- Overall Length 34"
- Shelf Material Plastic
- Shelf Color Black
Explore More Products
- RUBBERMAID COMMERCIAL Tote Picking Cart, 57 x 18.5 x 55, 450 lb Capacity, Red 2144269
- RUBBERMAID COMMERCIAL Rubbermaid® Service Cart, 41" x 20" x 38", Black, 1/Each RUB441BL
- RUBBERMAID COMMERCIAL Rubbermaid® Service Cart, 41" x 20" x 38", White, 1/Each RUB441W
- RUBBERMAID COMMERCIAL Rubbermaid® Black Service Cart, 41" x 20" x 51", Black, 1/Each RUB442BL
- RUBBERMAID COMMERCIAL Rubbermaid® Service Cart, 34" x 19" x 38", White, 1/Each RUB440W
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 36L x 24W x 31H 752257
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 2 Shelf, Flush Top, 5" Poly, Brakes LG1824BRK
- SAFCO Mobile Refreshment Center, One-Shelf, 23w x 18d x 31h, Mahogany 8953MH
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 2 Shelf, Flush Top, 5" Poly, Brakes LG2436BRK
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 3 Lipped Shelves, 5" Poly w Brakes 3LGL1832BRK
- IMPACT PRODUCTS Bussing Cart, 3-Shelf, Casters, 20"Wx40"Lx38"H, Gray IMP7006
- Rubbermaid Commercial Utility & Storage Carts