KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Cone, Caution, Eng/Sp/Fr

RUBBERMAID| Zoro #: G2464357| Mfr #: FG627600YEL

$43.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12-1/4"
Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2464357 Mfr #: FG627600YEL
Width: 12-1/4"Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: NoANSI Compliant: Yes
Legend/Background Color: Black/YellowMounting Style: Standing Floor
Double-Sided: YesBackground Color: Yellow
Legend Style: Text and SymbolHeader Legend Color: Black
UV Resistant: NoSign Shape: Cone
Subject Matter: CautionLegend Color: Black
OSHA Compliant: YesItem: Safety Cone
Legend: cautionHeight: 36"
Header: CautionThickness: 1.250"
Material: PlasticStandards: ANSI compliant / OSHA compliant
Language: English, French, SpanishCountry of Origin (subject to change): United States

Description

Safety Cone, Subject Matter Caution, English, French, Spanish, Legend Caution, Legend Style Text and Symbol, Header Caution, Plastic, Height 36 In., Width 12-1/4 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color Yellow, Header Legend Color Black, Mounting Style Standing Floor, Sign Shape Cone

Reviews