Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Safety Cone, Caution, Eng/Sp/Fr

  • Zoro #: G4080842
  • Mfr #: FG627700YEL
$31.00
  • Item: Safety Cone
  • Header: No Header
  • Legend: Caution/Cuidado/Attention
See full product details
Orders over $75 ship free.

Rubbermaid #FG627700YEL Specifications

  • Zoro #: G4080842
  • Mfr #: FG627700YEL
  • Item: Safety Cone
  • Header: No Header
  • Legend: Caution/Cuidado/Attention
  • Width: 10 1/2 in
  • Height: 26 in
  • Sign Shape: Cone
  • Sign Material: HDPE
  • Printed Language: English, French, Spanish
  • Sign Background Color: Yellow
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: No
  • UV Resistant: No
  • Thickness: 1.250"
  • OSHA Compliant: Yes
  • ANSI Compliant: Yes
  • Double-Sided: Yes
  • Legend/Background Color: Black/Yellow
  • Mounting Style: Standing Floor
  • Language: English, French, Spanish
  • Background Color: Yellow
  • Standards: ANSI compliant, OSHA compliant
  • Material: Plastic
  • Header Legend Color: Black
  • Subject Matter: Caution
  • Number of Panels: 0
  • Legend Color: Black
  • Sign Legend Color: Black
  • Color: Yellow
  • Sign Legend Text Color: Black
  • Write on Surface: No
  • Sign Legend Style: Symbol and Text
  • Sign Legend: Caution/Cuidado/Attention
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Sign Legend Style - Back Side: Symbol and Text
  • Chemical Resistant: Yes
  • Sign Legend - Back Side: Caution/Cuidado/Attention
  • Sign Header Text Color - Back Side: Black
  • Sign Header -Back Side: Caution
  • Mirror Print: Yes
  • Sign Header Style - Back Side: Symbol
  • Sign Format: ANSI/OSHA Format
  • Sign Legend Background Color: Yellow
  • Includes Floor Sign Holder: No
  • Number of Printed Sides: 4
  • Sign Legend Background Color - Back Side: Yellow
  • Average Outdoor Durability: 5 yr
  • Glow In The Dark: No
  • Abrasion Resistant: No
  • Sign Header Background Color - Back Side: Yellow
  • Sign Header: Caution
  • Sign Legend Text Color - Back Side: Black
  • Protective Coating: No Protective Coating
  • Features: Stackable, Versatile Top Design for Accessories
  • Floor Sign Type: Safety Cone
  • Depth: 10 1/2 in
  • Corrosion Resistant: Yes
  • Material Special Properties: No Special Properties
  • Product Type: Safety Cone Sign
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Cone, Number of Printed Sides 4, Printed Language English, French, Spanish, Sign Header Caution, Sign Legend Caution/Cuidado/Attention, Mirror Print Yes

Reviews of Rubbermaid #FG627700YEL