Rubbermaid
Sanitry Napkn Rcptcl, 12-1/2In.x10-3/4In.
- Zoro #: G4103522
- Mfr #: FG614000WHT
Tap to zoom
Hover or click to zoom
$51.99
- Container Mounting Style: Wall-Mounted
- Item: Sanitary Napkin Receptacle
- For Use With: For Use With Waxed Bags
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $51.99
Rubbermaid #FG614000WHT Specifications
- Zoro #: G4103522
- Mfr #: FG614000WHT
- Container Mounting Style: Wall-Mounted
- Item: Sanitary Napkin Receptacle
- For Use With: For Use With Waxed Bags
- Color: White
- Depth: 5 1/4 in
- Material: Plastic
- Includes: Removable Rigid Liner, Five Waxed Paper Bags and Mounting Hardware
- Height: 12 1/2 in
- Width: 10 3/4 in
- Standards: None
- Shape: Semi-Round
- Features: Tight Fitting Lid
- Lid Type: Hinged
- Container Depth: 5 1/8 in
- Product Type: Sanitary Napkin Receptacle
- Country of Origin (subject to change): United States
Description
Sanitary Napkin Receptacle, Container Mounting Style Wall-Mounted, Height 12 1/2 in, Container Depth 5 1/8 in, Width 10 3/4 in, Material Plastic, Shape Semi-Round, Color White, Lid Type Hinged, For Use With For Use With Waxed Bags, Includes Removable Rigid Liner, (5) Waxed Paper Liners Bags and Mounting Hardware, Features Tight Fitting Lid, Standards None